Shop All Furniture Covers
Classic Accessories
Ravenna Bistro Patio Table/Chair Set Cover, Grey, 62"x32"
Mfr # 55-456-025101-EC
Zoro # G7291300
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Length 62 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 30 in Dia x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-456-025101-EC
- Zoro # G7291300
- UPC # 052963021592
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 62 in |
Cover Dimensions | 30 in Dia x 23 in H |
Height | 24 in |
Size | 30 in Dia x 23 in H |
Details
Item | Cover,Set,Bistro Patio,Table/Chair,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Set,Bistro Patio,Table/Chair,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- ZORO SELECT Spray Nozzle, Size 15, 5000 psi, PK5, GPM @ 1000 PSI: 7.5 (NZQC5P-150)
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-6223 50 yards Val-U-Band Exercise Band; Lime; Level 3 (1579218)
- CLASSIC ACCESSORIES Veranda Prep Table Cover, Small (56-308-021501-EC)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES Cover, Set, Sqr. Patio, Table/Chair (55-463-031501-00)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- Classic Accessories Patio Furniture