Shop All Furniture Covers
Classic Accessories
Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56"
Mfr # 55-186-015101-EC
Zoro # G7291249
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 56 in
- Length 56 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-186-015101-EC
- Zoro # G7291249
- UPC # 052963013399
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 56 in |
Length | 56 in |
Cover Dimensions | 52 in Dia x 23 in H |
Size | 52 in Dia x 23 in H |
Height | 24 in |
Details
Item | Cover,Set,Bistro Patio,Table/Chair,Grey |
Shape | Round |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Set,Bistro Patio,Table/Chair,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSFORD Plastic Pellet Dispenser 16.5 in. L X 14.5 in. W For Universal (08303B-KPLT-TA)
- DESIGN TOSCANO Santa Croce Angel Wall Sculptures (KY72028)
- HYDRO AIR Hydro Air HA103808GRY Eyeball & Retaining Ring - Gray (HA103808GRY)
- MTD Bracket-Adj Frt De (783-0720C-0637)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- CLASSIC ACCESSORIES Ravenna Cover, Med, Outdoor Chiminea, Grey, 38"x38" (55-813-035101-EC)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium Furniture Cover, 80"x60" (55-578-011501-00)
- CLASSIC ACCESSORIES Ravenna Patio Lounge Chair Cover, Grey, 37"x38" (55-160-015101-EC)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- Classic Accessories Furniture Covers