Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Bench Cushion, Mallard Green, 48"x18"x3"
Mfr # 62-015-MGREEN-EC
Zoro # G9788127
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in W x 18 in D x 3 in T
- Color Mallard Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-015-MGREEN-EC
- Zoro # G9788127
- UPC # 052963043877
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 48 in W x 18 in D x 3 in T |
Details
Item | Green Bench Cushion,Ravenna,48"x18"x3" |
Color | Mallard Green |
Description
Green Bench Cushion,Ravenna,48"x18"x3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-10X12)
- XPOSE SAFETY 8 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-812-X)
- SIMPLE GREEN Pressure Washer Concrete (2310000418233)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- Classic Accessories Patio Cushions & Pillows