Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Bench Cushion, Mallard Green, 42"x18"x3"
Mfr # 62-014-MGREEN-EC
Zoro # G9788005
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in W x 18 in D x 3 in T
- Color Mallard Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-014-MGREEN-EC
- Zoro # G9788005
- UPC # 052963043860
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 42 in W x 18 in D x 3 in T |
Details
Item | Green Bench Cushion,Ravenna,42"x18"x3" |
Color | Mallard Green |
Description
Green Bench Cushion,Ravenna,42"x18"x3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Coupling Female 5/8 (GB8123-2(GB9211))
- MTD Plate-Shave 30 (790-00119-0637)
- ON THE GO Single Tank, 16000 Grains Removal Capacity, 9-1/2" Diameter x 22" Height Softener Tank Size (OTG3-NTP-1DS)
- TOMCAT Bullet Bait Station for Rats (33432)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-5022 Bed Lounger With Cervical Roll (AZ_74_5022)
- Classic Accessories Outdoor Chairs