Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Bench Cushion, Dark Taupe, 48"x18"x3"
Mfr # 62-015-TAUPE-EC
Zoro # G9788145
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Size 48 in W x 18 in D x 3 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-015-TAUPE-EC
- Zoro # G9788145
- UPC # 052963043396
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 48 in W x 18 in D x 3 in T |
Details
Item | Taupe Bench Cushion,Ravenna,48"x18"x3" |
Color | Dark Taupe |
Description
Taupe Bench Cushion,Ravenna,48"x18"x3"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor (640349)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- COASTAL PET Titan Giant Tie Out Cable 30 FT (2464-30)
- LANDSCAPERS SELECT Utility Shovel, Wood Handle (34610)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- Classic Accessories Outdoor Chairs