Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Spice, 25"x22"x4"
Mfr # 62-028-SPICE-EC
Zoro # G9788513
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spice
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-028-SPICE-EC
- Zoro # G9788513
- UPC # 052963044157
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Red Back Cushion,Ravenna,25"x22"x4" |
Color | Spice |
Description
Red Back Cushion,Ravenna,25"x22"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Chelsey 28 Tall Planter, Black (5883-B)
- AIR SUPPLY OF THE FUTURE Air Supply of the Future 4128100P 3.0HP 120V 14.0A VAC Cyclone Pro Linear Portable Pool Spa Air Blower (4128100P)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- BLACK & DECKER 20V MAX* Lithium Sweeper (LSW221)
- CLASSIC ACCESSORIES FadeSafe 54x18x3" Rectangle Patio Quilted Lounge Cushion, Navy (62-044-NAVY-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- Classic Accessories Patio Furniture