Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Spice, 23"x20"x4"
Mfr # 62-025-SPICE-EC
Zoro # G9788565
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 20 in H x 4 in T
- Color Spice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-025-SPICE-EC
- Zoro # G9788565
- UPC # 052963044126
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Red Back Cushion,Ravenna,23"x20"x4" |
Color | Spice |
Description
Red Back Cushion,Ravenna,23"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- MTD Cable-Neutral Vtt (946-05168)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- MTD Cover-Belt Deck 42 (783-06424A-0637)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- Classic Accessories Outdoor Chairs