Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Spice, 21"x20"x4"
Mfr # 62-024-SPICE-EC
Zoro # G9788425
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 20 in H x 4 in T
- Color Spice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-024-SPICE-EC
- Zoro # G9788425
- UPC # 052963044096
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Red Back Cushion,Ravenna,21"x20"x4" |
Color | Spice |
Description
Red Back Cushion,Ravenna,21"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6-Gallon Heavy Duty Galvanized Drain Pan w/ Spout 6" Deep - 19" Diameter (B1LX1710)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- OREGON Oregon Gator G3 Blade, 18" (96-329)
- FROG FURNISHINGS Gray 4' Sport Bench (PB 4GRASPOE)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow (CBSCH19193)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion Slipcover, Heather Fern (60-440-011101-RT)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- JECO Jeco FS006-CS Single Chair Cushion; Tan (FS006-CS)
- Classic Accessories Patio Cushions & Pillows