Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Mushroom, 25"x22"x4"
Mfr # 62-028-MUSHRM-EC
Zoro # G9788495
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mushroom
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-028-MUSHRM-EC
- Zoro # G9788495
- UPC # 052963043990
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Grey Back Cushion,Ravenna,25"x22"x4" |
Color | Mushroom |
Description
Grey Back Cushion,Ravenna,25"x22"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO 30 - Flylight 30W 2nd Generation (HL30)
- EGO EGO POWER+ 56V 18in Chain Saw Kit W/ 2 5.0Ah Batteries (CS1804-2)
- MARSHALL EXCELSIOR Marshall Excelsior MER401-20 Thermoplastic Pigtail Excess Flow POL x 1/4" M Inverted Flare - 20" OAL (MER401-20)
- LOGO BRANDS TX Tech Repeating Logo Mini-Size Rubber Basketball (220-91MR-1)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Grey, 15" Dia (62-002-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- Classic Accessories Patio Furniture