Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Mushroom, 23"x20"x4"
Mfr # 62-025-MUSHRM-EC
Zoro # G9788626
original price:
$54.09
9% off
new price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 20 in H x 4 in T
- Color Mushroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-025-MUSHRM-EC
- Zoro # G9788626
- UPC # 052963043969
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Grey Back Cushion,Ravenna,23"x20"x4" |
Color | Mushroom |
Description
Grey Back Cushion,Ravenna,23"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum, Smooth Edge, Long Wood Handle, 3PK (SPADE-3-LW-I)
- JACKS IMPORTS Neo-Tech Pad 30"x 32" (10372)
- DIMEX Dimex 5011B-16-4 Easyflex Dock Edging; Black D - 16 ft. (5011B-16-4)
- OREGON Fuel Cap HONDA (07-319)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow (CBSCH19193)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN42183)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- BETSY DRAKE Betsy Drake SN13215B 12 x 12 in. Block Island Sound - Quonochontaug; RI Nautical Map Small Corded Indoor & Outdoor Pillow (SN13215B)
- Classic Accessories Patio Furniture