Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Mallard Green, 23"x20"x4"
Mfr # 62-025-MGREEN-EC
Zoro # G9788538
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mallard Green
- Size 23 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-025-MGREEN-EC
- Zoro # G9788538
- UPC # 052963043808
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Green Back Cushion,Ravenna,23"x20"x4" |
Color | Mallard Green |
Description
Green Back Cushion,Ravenna,23"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 3Y2768 RING Fits Caterpillar NEW (ENO20-0324)
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- LOGO BRANDS Iowa State Pinwheel Junior Size Rubber Football (156-93JR-2)
- MOTORMITE Trim Screw-Black Sems Head-10-16 X 3/4 I, 45588 (45588)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Antique Beige (62-109-010303-SET)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- Classic Accessories Outdoor Chairs