Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Mallard Green, 21"x20"x4"
Mfr # 62-024-MGREEN-EC
Zoro # G9788355
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 20 in H x 4 in T
- Color Mallard Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-024-MGREEN-EC
- Zoro # G9788355
- UPC # 052963043778
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Green Back Cushion,Ravenna,21"x20"x4" |
Color | Mallard Green |
Description
Green Back Cushion,Ravenna,21"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCAP 25LB Fast Acting Sulfur (11883-80)
- EPIC REPELLENTS 8 lb. Cat Scram Professional Repellent (5508)
- LOGO BRANDS Clemson Round Table (123-31)
- MTD Blade-20 W/Star (942-0640)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- Classic Accessories Patio Furniture