Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Espresso, 25"x22"x4"
Mfr # 62-028-ESPRES-EC
Zoro # G9788486
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-028-ESPRES-EC
- Zoro # G9788486
- UPC # 052963043679
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Brown Back Cushion,Ravenna,25"x22"x4" |
Color | Espresso |
Description
Brown Back Cushion,Ravenna,25"x22"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pan Feed/Water Plast 5Qt (P-5 RED)
- BRIGGS & STRATTON Bushing, Idler (7074720SM)
- AGRI-FAB Push Spreader, Pneumatic, 110 lb, Cable (45-0576)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- Classic Accessories Outdoor Chairs