Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Espresso, 23"x20"x4"
Mfr # 62-025-ESPRES-EC
Zoro # G9788434
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 20 in H x 4 in T
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-025-ESPRES-EC
- Zoro # G9788434
- UPC # 052963043648
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Brown Back Cushion,Ravenna,23"x20"x4" |
Color | Espresso |
Description
Brown Back Cushion,Ravenna,23"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO W&G KILLER GC REFL GL (4652905)
- MIDWEST RAKE Field Rake, 30", 66" Blue Handle (12030)
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- STRIKE3 Brake Lever For Bicycle - Silver (ST198201)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 25 x 47 Inch, Heather Fern (62-108-011103-SET)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- Classic Accessories Patio Furniture