Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Espresso, 21"x20"x4"
Mfr # 62-024-ESPRES-EC
Zoro # G9788468
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Size 21 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-024-ESPRES-EC
- Zoro # G9788468
- UPC # 052963043617
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Brown Back Cushion,Ravenna,21"x20"x4" |
Color | Espresso |
Description
Brown Back Cushion,Ravenna,21"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Decorative Please Keep Off The Grass Post, Outdoor Warning Ground Cast Iron Stake, Black (QI004531)
- SWISHER Blade-RT44 (4855)
- OREGON Mower Blade (96-724)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- Classic Accessories Outdoor Chairs