Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Empire Blue, 25"x22"x4"
Mfr # 62-028-EMBLUE-EC
Zoro # G9788459
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 in W x 22 in H x 4 in T
- Color Empire Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-028-EMBLUE-EC
- Zoro # G9788459
- UPC # 052963043518
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Blue Back Cushion,Ravenna,25"x22"x4" |
Color | Empire Blue |
Description
Blue Back Cushion,Ravenna,25"x22"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shovel, Steel Blade, 28 in L Handle W/ D-Grip (34450)
- RUGG Polyresin Hanging Basket Green (LH1112-FG)
- MTD Module (753-08489)
- ANCOR Ancor 220818 Nylon Disconnect, Female - 16-14, Blue, Pack of 100 (220818)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom (60-396-016401-RT)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 42"x18"x3" (62-014-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 23"x20"x4" (62-025-MUSHRM-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- Classic Accessories Outdoor Chairs