Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Empire Blue, 23"x20"x4"
Mfr # 62-025-EMBLUE-EC
Zoro # G9788443
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 20 in H x 4 in T
- Color Empire Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-025-EMBLUE-EC
- Zoro # G9788443
- UPC # 052963043488
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Blue Back Cushion,Ravenna,23"x20"x4" |
Color | Empire Blue |
Description
Blue Back Cushion,Ravenna,23"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE DYNAMICS Progressive Dynamics PD9260CV Inteli-Power 9200 Series Converter/Charger with Charge Wizard - 60 Amp (PD9260CV)
- MTD Blade-22 Timed De (942-04217)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-25X45)
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 6 1/4 9" x4" x1" (A-HPL103)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- Classic Accessories Outdoor Chairs