Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Dark Tuape, 25"x22"x4"
Mfr # 62-028-TAUPE-EC
Zoro # G9788574
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-028-TAUPE-EC
- Zoro # G9788574
- UPC # 052963043358
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Taupe Back Cushion,Ravenna,25"x22"x4" |
Color | Dark Taupe |
Description
Taupe Back Cushion,Ravenna,25"x22"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade 335-711 For Mtd 942-0616A (335-711)
- MTD Float Assy-Carburet (BS-694914)
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56137)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 19" (60-388-016401-RT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion, 25 x 27 x 5 Inch, Spice (62-192-011703-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow (CBSCH19193)
- Classic Accessories Outdoor Chairs