Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Dark Taupe, 23"x20"x4"
Mfr # 62-025-TAUPE-EC
Zoro # G9788583
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Size 23 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-025-TAUPE-EC
- Zoro # G9788583
- UPC # 052963043327
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Taupe Back Cushion,Ravenna,23"x20"x4" |
Color | Dark Taupe |
Description
Taupe Back Cushion,Ravenna,23"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut 20 in. 72 links Chainsaw Chain (E72)
- DB ELECTRICAL U-Joint For John Deere AC15878, SMA/Tisco: 44R, CBA44, CBAN44; (3013-6064)
- OREGON Mower Blade (791-209)
- STENS Black Silicone Rtv Instant Gasket For 751-414 (751-414)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-5022 Bed Lounger With Cervical Roll (AZ_74_5022)
- Classic Accessories Patio Furniture