Shop All Patio Cushions & Pillows
Classic Accessories
Ravenna Back Cushion, Dark Taupe, 21"x20"x4"
Mfr # 62-024-TAUPE-EC
Zoro # G9788529
product price: $46.05
/ea
$46.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Taupe
- Size 21 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-024-TAUPE-EC
- Zoro # G9788529
- UPC # 052963043297
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Taupe Back Cushion,Ravenna,21"x20"x4" |
Color | Dark Taupe |
Description
Taupe Back Cushion,Ravenna,21"x20"x4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Crystal Water Storing 12Oz (1008311)
- GERBER Sliding Saw, Serrated Tooth, 14-3/4in.L (22-41773)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 23" (60-384-016401-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- Classic Accessories Patio Cushions & Pillows