Shop All Furniture Covers
Classic Accessories
Rack Cover, Black, 8 ft Log
Mfr # 52-069-030401-00
Zoro # G7540552
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Dimensions 8 ft L
- Size 8 ft L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 52-069-030401-00
- Zoro # G7540552
- UPC # 00052963009668
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 8 ft L |
Size | 8 ft L |
Details
Item | Rack Cover,Black,8 ft. Log |
Description
Rack Cover,Black,8 ft. Log
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTM HYDRO MTM Hydro Pressure Washing Accessory SG35 Spray Gun 5000 psi @ 12 gpm (10.0342)
- NUPLA Shovel Handle, 48 in L Yellow Fiberglass; Polypropylene Handle (6894137)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X60)
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 9' Patio Table Umbrellas & Furniture (50-LG1206)
- Classic Accessories Patio Furniture