Shop All Furniture Covers
Classic Accessories
Rack Cover, Black, 4 ft Log
Mfr # 52-068-020401-00
Zoro # G7540561
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Dimensions 4 ft
- Size 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 52-068-020401-00
- Zoro # G7540561
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 4 ft |
Size | 4 ft |
Details
Item | Rack Cover,Black,4 ft. Log |
Description
Rack Cover,Black,4 ft. Log
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QINGDAO HUATIAN HAND TRUCK MR 3 Tier Saddle Rack (TI-058)
- OUTPAK WASHOUT 10 ft x 10 ft Tarp, Orange (910-000500)
- SNOW JOE Aqua Joe Garden Hose Stand with Brass Faucet w 3 ft Lead in Hose (SJ-SHSBB3LIH)
- STENS New 520-006 Carburetor For Briggs & Stratton 28A702, 28A707, 28B702, 28B705 And 28B707, Toro 71188 (520-006)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- Classic Accessories Patio Furniture