Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair/Loveseat Back Cushion, 25 x 22 x 4 Inch, Mushroom
Mfr # 62-064-MUSHRM-EC
Zoro # G800763546
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 25"W x 22"H x 4"Thick
- Height 22
- Features Durable, shredded foam is luxuriously comfortable and built to last
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-064-MUSHRM-EC
- Zoro # G800763546
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 25"W x 22"H x 4"Thick |
Height | 22 |
Overall Length | 25 |
Overall Height | 22 |
Overall Width | 4 |
Length | 25 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Durable, shredded foam is luxuriously comfortable and built to last |
Weight | 3.2 |
Finish | Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740310)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- BREAKTHROUGH CLEAN TECHNOLOGIES Nylon Tactical Pouch, 9 in. L x 5.5 in. W x 2 in. H, Large, Black/Gray (BT-LTP-BLK)
- AMS Telescoping Auger Kit, Dia 2 3/4 In (301.67)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Grey (62-001-HGREY-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue (60-337-010501-RT)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- Classic Accessories Patio Cushions & Pillows