Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Mushroom
Mfr # 62-060-MUSHRM-EC
Zoro # G900763514
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 23"W x 20"H x 4"Thick
- Height 20
- Features Durable, shredded foam is luxuriously comfortable and built to last
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-060-MUSHRM-EC
- Zoro # G900763514
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 23"W x 20"H x 4"Thick |
Height | 20 |
Overall Height | 20 |
Length | 23 |
Overall Length | 23 |
Overall Width | 4 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Durable, shredded foam is luxuriously comfortable and built to last |
Finish | Fabric |
Weight | 2.82 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tennessee 34oz Native Quencher Bottle (217-S34QB-63)
- BRIGGS & STRATTON Armature Magneto (594626)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- HACH Aquachek High Range Phosphate Test Strip (HA60142)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Mint Marine Chevron, 2PK (DCMMCH19195-2PK)
- CLASSIC ACCESSORIES Montlake Heather Grey Patio Cushion Slipcover, Heather Grey, 74"x23"x3" (60-441-011001-RT)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- Classic Accessories Outdoor Chairs