Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair/Loveseat Back Cushion, 21 x 20 x 4 Inch, Espresso
Mfr # 62-058-ESPRES-EC
Zoro # G800763508
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 21"W x 20"H x 4"Thick
- Height 20
- Features Durable, shredded foam is luxuriously comfortable and built to last
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-058-ESPRES-EC
- Zoro # G800763508
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 21"W x 20"H x 4"Thick |
Height | 20 |
Overall Length | 21 |
Overall Width | 4 |
Overall Height | 20 |
Length | 21 |
Details
Color | Espresso |
Material | Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Durable, shredded foam is luxuriously comfortable and built to last |
Finish | Fabric |
Weight | 2.51 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS 25CT RND Post Insulator (WESTERN-RP-25 B)
- TEEJET Strainers (8079-PP-50)
- ILC Replacement for Ezgo / Cushman / Textron Heat Sink Model FOR Year 2003 (HEAT SINK MODEL FOR YEAR 2003 EZGO / CUSHMAN / T)
- GARDEN SAFE Organic Liquid Fungicide 32 oz (HG-93215)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- JECO Jeco FS001-CS Single Chair Cushion; Ivory (FS001-CS)
- Classic Accessories Patio Cushions & Pillows