Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair Pillow Back Cushion Foam, 25 x 22 x 4 Inch
Mfr # 61-064-019901-RT
Zoro # G600763524
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 25" W x 22" H x 4" Thick
- Height 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-064-019901-RT
- Zoro # G600763524
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 25" W x 22" H x 4" Thick |
Height | 22 |
Overall Height | 22 |
Length | 25 |
Overall Width | 4 |
Overall Length | 25 |
Details
Color | White |
Material | Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Shredded foam is luxuriously comfortable |
Application | For Back Seat |
Weight | 2.45 |
Description
This CLASSIC ACCESSORIES brand Patio Lounge Chair Pillow Back Cushion Foam is 25" W x 22" H x 4" Thick. It is made of 100% Polypropylene cover and 100% Polyurethane foam. It is white in color and weighs 2.45 lbs. It is designed for back seat application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS Advance Drainage Systems 6 in. Snap Polyethylene 7 in. Downspout Adapter (0664AA)
- PROPATION Umbrella Cover for 9 Ft. Umbrella - Green (PR2435645)
- ZEP Strainer Kit, Plastic Metal (916601)
- AMERICAN WIRE TIE Wire Ties, 12" 16 Ga B/A , 5000PK (16BA12-DOMNY)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue (60-337-010501-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- Classic Accessories Patio Furniture