Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair Pillow Back Cushion Foam, 25 x 18 x 4 Inch
Mfr # 61-062-019901-RT
Zoro # G800763515
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 25" W x 18" H x 4" Thick
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 61-062-019901-RT
- Zoro # G800763515
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 25" W x 18" H x 4" Thick |
Height | 18 |
Overall Width | 4 |
Overall Height | 18 |
Length | 25 |
Overall Length | 25 |
Details
Color | White |
Material | Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Shredded foam is luxuriously comfortable |
Application | For Back Seat |
Weight | 2.09 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALLORY Snow Brush, Fixed Head, Plastic, 16 In (518GRG)
- BANJO Banjo Y-Strainer Replacement Screens - 50 Mesh Size (LS250SS)
- AFTERMARKET Target Tech Dual Function Back-Up Alarm w/ 12 - 48 Volts & 97 DB (210331)
- JACTO Jacto Sprayer Replacement Viton Piston Cups and Spacer Set (880534)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Spice (62-015-SPICE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- Classic Accessories Patio Cushions & Pillows