Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair Pillow Back Cushion Foam, 25 x 15 x 4 Inch
Mfr # 61-066-019901-RT
Zoro # G300763510
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 25" W x 15" H x 4" Thick
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-066-019901-RT
- Zoro # G300763510
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 25" W x 15" H x 4" Thick |
Height | 15 |
Length | 25 |
Overall Width | 4 |
Overall Height | 15 |
Overall Length | 25 |
Details
Color | White |
Material | Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Shredded foam is luxuriously comfortable |
Application | For Back Seat |
Weight | 2.01 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wall Kit for 10x20 Ft Canopy (11C548)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- CLASSIC ACCESSORIES Camper Trailer Cover, 18 ft-20 ft L, Grey (80-043-193106-00)
- STENS Control Cable, Replaces Ayp: 427497, Husqvarna: 532197740, 532427497, 55 Cable Length 290-723 (290-723)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Espresso, 42 (60-361-016601-RT)
- Classic Accessories Patio Cushions & Pillows