Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair Pillow Back Cushion Foam, 23 x 22 x 4 Inch
Mfr # 61-061-019901-RT
Zoro # G700763516
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 23" W x 22" H x 4" Thick
- Height 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-061-019901-RT
- Zoro # G700763516
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 23" W x 22" H x 4" Thick |
Height | 22 |
Overall Height | 22 |
Length | 23 |
Overall Width | 4 |
Overall Length | 23 |
Details
Color | White |
Material | Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Shredded foam is luxuriously comfortable |
Application | For Back Seat |
Weight | 2.29 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Green Poultry Netting, 24"x25 ft. (889242A)
- XPOWER 1/2 HP, 2980 CFM, 5 Amps, 4 Positions, 3 Speeds Air Mover (P-630)
- BELL SPORTS S/B Tire Pump (7076435)
- STENS Cub Cadet 903-1890A Deck Wheel 210-199 (210-199)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- Classic Accessories Patio Cushions & Pillows