Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair Pillow Back Cushion Foam, 23 x 20 x 4 Inch
Mfr # 61-060-019901-RT
Zoro # G700763509
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 23" W x 20" H x 4" Thick
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-060-019901-RT
- Zoro # G700763509
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 23" W x 20" H x 4" Thick |
Height | 20 |
Overall Width | 4 |
Overall Length | 23 |
Length | 23 |
Overall Height | 20 |
Details
Color | White |
Material | Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Shredded foam is luxuriously comfortable |
Weight | 2.14 |
Application | For Back Seat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-AIR CLEANER (692667)
- MTD Kit-Service Replac (753-06304)
- BAYER Maxforce Complete Insect Bait Granular (8oz) (79898851)
- NUTRI-VET Puppy-Vite Chewables For Puppies (044-1001085)
- CLASSIC ACCESSORIES Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood (CCWBN48183)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 19" (60-388-016401-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES FadeSafe 54x18x3" Rectangle Patio Quilted Lounge Cushion, Navy (62-044-NAVY-EC)
- Classic Accessories Outdoor Chairs