Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair Pillow Back Cushion Foam, 21 x 20 x 4 Inch
Mfr # 61-058-019901-RT
Zoro # G400763533
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 21" W x 20" H x 4" Thick
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-058-019901-RT
- Zoro # G400763533
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 21" W x 20" H x 4" Thick |
Height | 20 |
Overall Width | 4 |
Overall Height | 20 |
Overall Length | 21 |
Length | 21 |
Details
Color | White |
Material | Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Shredded foam is luxuriously comfortable |
Application | For Back Seat |
Weight | 1.87 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-28 Shave St (790-00145)
- STERI FAB Sterifab RTU, 16oz (SFDPT)
- CORE TARPS 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x20)
- SONGBIRD ESSENTIALS Large Copper Suet Log Feeder (SE122)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- CLASSIC ACCESSORIES Montlake Heather Grey Patio Cushion Slipcover, Heather Grey, 74"x23"x3" (60-441-011001-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- Classic Accessories Patio Cushions & Pillows