Shop All Patio Cushions & Pillows
Classic Accessories
Patio Lounge Chair Pillow Back Cushion Foam, 19 x 20 x 4 Inch
Mfr # 61-057-019901-RT
Zoro # G100763543
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 4
- Size 19" W x 20" H x 4" Thick
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-057-019901-RT
- Zoro # G100763543
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 4 |
Size | 19" W x 20" H x 4" Thick |
Height | 20 |
Overall Height | 20 |
Overall Width | 4 |
Overall Length | 19 |
Length | 19 |
Details
Color | White |
Material | Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Shredded foam is luxuriously comfortable |
Weight | 1.83 |
Application | For Back Seat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Hand Warmer Heat Treat Pck Of2 (HWES)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Handle (HEHANDLE)
- A & I PRODUCTS Hose, Fuel; 3/8", Rubber (19 Ft. Roll) 8" x8" x6" (A-FH38R)
- PERKY-PET Bird Feeder Wre Cage 3Lb (735B)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- LOGO BRANDS LSU Vault Bleacher Cushion (162V-71B)
- Classic Accessories Patio Furniture