Shop All Furniture Covers
Classic Accessories
Patio Lounge Back Cushion Cover, 25x15x4", Antique Beige
Mfr # 60-551-010301-RT
Zoro # G400763526
original price:
$36.99
5% off
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 25
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 25 in W x 15 in H x 4 in D
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-551-010301-RT
- Zoro # G400763526
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 4 |
Length | 25 |
Cover Dimensions | 25 in W x 15 in H x 4 in D |
Height | 15 |
Size | 25"W x 15"H x 4"Thick |
Overall Width | 4 |
Overall Height | 15 |
Overall Length | 25 |
Details
Color | Antique Beige |
Material | 93% Woven Polyester, 7% Cotton Cord |
Weight | 0.68 |
Features | FadeSafe™ fabrics help to protect your cushion from water, stains, and the sun |
Finish | Fabric |
Description
This CLASSIC ACCESSORIES brand Patio Lounge Back Cushion Cover is 25"W x 15"H x 4"Thick and is made of 93% Woven Polyester and 7% Cotton Cord. It has an Antique Beige finish and weighs 0.68 lbs. The overall width is 4", the overall height is 15", and the overall length is 25".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Big Mouth Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-34DP)
- OREGON Rake Tooth Blade Set (40-703)
- GARANT 18 Poly Combo Shovel (NPM18KD)
- LEISURE SPORTS Leisure Sports 10x10 Outdoor Canopy Tent, Blue (246917GLK)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Flat Top Griddle, 22"x63" (55-775-045101-00)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- Classic Accessories Furniture Covers