Shop All Furniture Covers
Classic Accessories
Patio Cushion/Cover Storage Bag, Grey
Mfr # 55-180-015101-EC
Zoro # G7293400
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.25 in
- Length 48 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P Free & EU REACH compliant Polyvinyl Chloride backing
- Cover Dimensions 45.5 in L x 13.75 in W x 20 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-180-015101-EC
- Zoro # G7293400
- UPC # 052963013320
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 16.25 in |
Length | 48 in |
Cover Dimensions | 45.5 in L x 13.75 in W x 20 in H |
Size | 45.5"L x 13.75"W x 20"H |
Height | 22.5 in |
Details
Item | Patio Cushion/Cover Storage Bag,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P Free & EU REACH compliant Polyvinyl Chloride backing |
Series | Ravenna |
Description
Patio Cushion/Cover Storage Bag,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Handle (HEHANDLE)
- RADIUS GARDEN 90311 24"" Heavy Duty Lightweight Snow Plow Shovel (90311)
- MILWAUKEE TOOL Backpack Blower Kit (3009-24HD)
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (12U488)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Ravenna Small Patio Table/Chair Set Cover, 62"x62" (55-188-025101-EC)
- Classic Accessories Furniture Covers