Shop All Patio Dining Chairs & Stools
Classic Accessories
Palm Harbor Outdoor Wicker Round Side Table; Brown
Mfr # VE374347
Zoro # G703917305
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # VE374347
- Zoro # G703917305
- UPC # 661541874927
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Bring convenience full circle with the classic Palm Harbor Outdoor Wicker Round Side Table from Crosley. Powder-coated steel covered in all-weather wicker gives a handy spot for drinks or snacks.
Features- UV Resistant Outdoor Resin Wicker
- Durable Steel Frame
- UV/Fade Resistant Cushions
- Moisture Resistant Cushions
- Easy To Assemble
- Color: Brown
- Minimum Height: 20"
- Maximum Height: 20"
- Minimum Width: 20"
- Maximum Width: 20"
- Minimum Depth: 20"
- Maximum Depth: 20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Garden Hose, 25 ft L, Gray (874251-1001)
- EVERRICH INDUSTRIES Foam Discus, 6PK (EVAJ-0031)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- BIRD-X Bird-X Transonic Bugchaser Ultrasonic Insect Deterrent Device - (TX-BUG)
- FLASH FURNITURE Roan Indoor/Outdoor L-Shaped Sectional w/Coffee Table in Gray Wicker PE Rattan w/Gray Cushions (BN-WS404-GY-GY-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- INTERNATIONAL CARAVAN Royal Tahiti Folding Wood Foot Rest (TT-FR-005)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- Classic Accessories Outdoor Chairs