Shop All Furniture Covers
Classic Accessories
OverDrive White Class A / C RV Wiper Cover Overdri, 32 (wiper)"x0.02 (wiper)"
Mfr # 80-420-012801-RT
Zoro # G9791128
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.02 (wiper) in
- Length 32 (wiper) in
- Color Snow White
- Material Polyvinyl Chloride with laminated Knit Polyester backing
- Cover Dimensions up to 31 in L (Class A & C RVs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-420-012801-RT
- Zoro # G9791128
- UPC # 052963044294
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 0.02 (wiper) in |
Length | 32 (wiper) in |
Cover Dimensions | up to 31 in L (Class A & C RVs) |
Size | RV wiper blades up to 31"L (Class A & C RVs) |
Height | 3.75 (wiper) in |
Details
Item | White Class A / C RV Wiper Cover Overdri |
Color | Snow White |
Material | Polyvinyl Chloride with laminated Knit Polyester backing |
Description
The OverDrive RV Mirror and Wiper Blade Covers by Classic Accessories provide durable protection against the elements. When you buy a Classic Accessories RV cover you are not just getting a cover; you’re also purchasing peace of mind. Not only will you be protected from the elements, but you’ll be protected with the easiest warranty in the industry. If your product fails within the warranty period, look for us online and take advantage of our Hassle-Free warranty program supported by our US-based customer service team.. RV wiper blade covers fit Class A & Class C RV blades up to 31"L. RV mirror covers fit Class A & Class C mirrors 9"W x 5"D x 18"H. Three-year limited warranty. Rugged wipe-clean vinyl with a soft non-scratch backing. Fast, easy fit—no tools necessary. Windshield wiper slips into protective pocket. Rip-n-grip closure straps around mirrors and wipers. UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL FOREST GRADE STAKE 1X2X48 PK/24 (141052)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- IK SPRAYERS Hose For Multi Pro (82671835)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES Air Conditioner Cover, No Color Mesh (52-205-011001-RT)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- CLASSIC ACCESSORIES Ravenna Patio Lounge Chair Cover, Grey, 37"x38" (55-160-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- Classic Accessories Furniture Covers