Shop All Furniture Covers
Classic Accessories
OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6"
Mfr # 80-421-011002-RT
Zoro # G9791469
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Length 14 in
- Color Grey
- Material Shell: 76% Woven Polyester, 24% Knit Lycra, Insulation: Polyurethane Foam
- Cover Dimensions 14 in L x 6 in W x 12.5 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-421-011002-RT
- Zoro # G9791469
- UPC # 052963046076
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 6 in |
Length | 14 in |
Cover Dimensions | 14 in L x 6 in W x 12.5 in H |
Height | 12.5 in |
Size | 14"L x 6"W x 12.5"H |
Details
Item | Tan RV Captain-Style Seat Cover 2 Pack O |
Color | Grey |
Material | Shell: 76% Woven Polyester, 24% Knit Lycra, Insulation: Polyurethane Foam |
Description
The Over Drive RV Captain Seat Cover by Classic Accessories quickly fits to keep captain-style seats clean and comfy. When you buy a Classic Accessories RV cover you are not just getting a cover; you’re also purchasing peace of mind. Not only will you be protected from the elements, but you’ll be protected with the easiest warranty in the industry. If your product fails within the warranty period, look for us online and take advantage of our Hassle-Free warranty program supported by our US-based customer service team.. Fits most RV captain-style seats. One-year limited warranty. Elasticized hem provides a quick, custom-like fit. Semi-custom fit for RV captain-style seats. Access hole for seat adjustment lever. Protects new seats and renews the look of old seats. Integrated stabilizer tubes secure cover to seat bottom. Includes armrest covers. Machine wash, air dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO ATV Boom Kit, 7 Nozzle w/Check Valve (ATVBK-710-QR)
- KOHLER Kit Cable Throttle (24 159 03-S)
- BRIGGS & STRATTON 3-3/8" Height Oil Filter (491056)
- SMV Driver Post W/Handles (214H)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Classic Accessories 216747 Veranda Air Conditioner Cover; Medium (216747)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 66"W x 66"D x 32"H (UTS686832)
- Classic Accessories Furniture Covers