Shop All Furniture Covers
Classic Accessories
OverDrive SkyShield Grey R-Pod Cover, Model 4, 17 ft 7 in x 78"W
Mfr # 80-475-173101-EX
Zoro # G9792756
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 78 in
- Length 211 in
- Color Black/Grey/Snow White
- Material 70% Woven Polyester, 30% Polyethylene
- Height 93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-475-173101-EX
- Zoro # G9792756
- UPC # 052963047745
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 78 in |
Length | 211 in |
Cover Dimensions | 17 ft 7 in L x 78W in, Model 4 |
Height | 93 in |
Size | 17 ft 7 in L x 78W in |
Details
Item | Grey R-Pod Cover,Skyshield,17Ft7"x78" |
Color | Black/Grey/Snow White |
Material | 70% Woven Polyester, 30% Polyethylene |
Description
Water-repellent SkyShieldTM RV covers resist tears and scratches for durable, all-season protection. With the strong DuPontTM Tyvek® fabric, your RV will be ready for your next adventure. When you buy from Classic Accessories, you’ll receive peace of mind, thanks to our hassle-free warranty program. If you experience a problem with workmanship or materials within the warranty period, we invite you to file a simple claim on our website, backed by our Customer Support Team.. RV R-Pod Cover: Fits RP-179(Door in Back) up to 17'7"L - Trailer body only - 78"W. Cover purchase includes 4-year warranty. Bonded DuPontTM Tyvek® fabric top provides long-lasting protection from UV-rays and water; air vents reduce wind lofting and inside moisture. Adjustable tension panels and elasticized hem corners provide a custom-like fit while integrated straps and a weighted toss puck system make installation simple. Long zipper pulls reduce the need for a ladder. Zippered panels allow for easy access to RV doors and storage compartments; a repair/reinforcement patch is included along with a compression bag for easy packing. Fit dimensions apply to the trailer body only, tow hitch not included. The height dimension is the maximum recommended measurement from the ground to the rooftop. R-POD is a brand name of Forest River Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Cable (753-06050)
- RONSONOL Zippo Yellow Lighter Fluid 5 oz (99060)
- MAGMA PROD Fits With Magma 12 x 18 Rectangular Grills Zippered Closure Black Polyester Fabric (A10-1292)
- ILC Replacement For CLUB CAR 105081001 (105081001)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- SIMPLYSHADE SimplyShade 84 in. Large Chaise Lounge Cover Grey (SSCPL121L)
- Classic Accessories Furniture Covers