Shop All Furniture Covers
Classic Accessories
OverDrive SkyShield Grey R-Pod Cover, 16 ft 2 in x 78"W
Mfr # 80-473-153101-EX
Zoro # G9792747
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 78 in
- Length 194 in
- Color Black/Grey/Snow White
- Material 70% Woven Polyester, 30% Polyethylene
- Cover Dimensions 16 ft 2 in L x 78W in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 80-473-153101-EX
- Zoro # G9792747
- UPC # 052963047721
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 78 in |
Length | 194 in |
Cover Dimensions | 16 ft 2 in L x 78W in |
Size | 16 ft 2 in L x 78W in |
Height | 93 in |
Details
Item | Grey R-Pod Cover,Skyshield,16Ft2"x78" |
Color | Black/Grey/Snow White |
Material | 70% Woven Polyester, 30% Polyethylene |
Description
Water-repellent SkyShieldTM RV covers resist tears and scratches for durable, all-season protection. With the strong DuPontTM Tyvek® fabric, your RV will be ready for your next adventure. When you buy from Classic Accessories, you’ll receive peace of mind, thanks to our hassle-free warranty program. If you experience a problem with workmanship or materials within the warranty period, we invite you to file a simple claim on our website, backed by our Customer Support Team.. RV R-Pod Cover: Fits RP-176, RP-176T (until 2016), RP-171, RP-172, RP-177; up to 16'2"L - Trailer body only - 78"W. Cover purchase includes 4-year warranty. Bonded DuPontTM Tyvek® fabric top provides long-lasting protection from UV-rays and water; air vents reduce wind lofting and inside moisture. Adjustable tension panels and elasticized hem corners provide a custom-like fit while integrated straps and a weighted toss puck system make installation simple. Long zipper pulls reduce the need for a ladder. Zippered panels allow for easy access to RV doors and storage compartments; a repair/reinforcement patch is included along with a compression bag for easy packing. Fit dimensions apply to the trailer body only, tow hitch not included. The height dimension is the maximum recommended measurement from the ground to the rooftop. R-POD is a brand name of Forest River Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST JOSEPH St. Joseph Statue 4" (018)
- COLEMAN Rambler Ii Camp Stool (2000020261)
- PRIME-LINE WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack (W153004)
- DALEN INFLATABLE OWL 2' 1PK (NE-0R)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES Weekend 125" Outdoor Rect/Oval Table & Chair Cover (WTO12784)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- CLASSIC ACCESSORIES 98 in. Ultimate Log Rack & Duck Covers; Mocha Cappuccino (ULR1002644)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- Classic Accessories Furniture Covers