Shop All Furniture Covers
Classic Accessories
OverDrive SkyShield Grey Molded Trailer Cover, 13 ft 1 in - 16 ft L
Mfr # 80-478-163101-EX
Zoro # G9792923
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 80 in
- Length 194 in
- Color Black/Grey/Snow White
- Material 70% Woven Polyester, 30% Polyethylene
- Cover Dimensions 13 ft 1 in - 16 ft L x 80 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-478-163101-EX
- Zoro # G9792923
- UPC # 052963047776
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 80 in |
Length | 194 in |
Cover Dimensions | 13 ft 1 in - 16 ft L x 80 in W |
Height | 84 in |
Size | 13 ft 1 in - 16 ft L x 80 in W |
Details
Item | Grey Molded Trailer Cover,Skyshield,13Ft |
Color | Black/Grey/Snow White |
Material | 70% Woven Polyester, 30% Polyethylene |
Description
Water-repellent SkyShieldTM RV covers resist tears and scratches for durable, all-season protection. With the strong DuPontTM Tyvek® fabric, your RV will be ready for your next adventure. When you buy from Classic Accessories, you’ll receive peace of mind, thanks to our hassle-free warranty program. If you experience a problem with workmanship or materials within the warranty period, we invite you to file a simple claim on our website, backed by our Customer Support Team.. RV Molded Trailer Cover : Fits molded trailers with bodies up to 13'1"L–16'L, 80"W. Cover purchase includes 4-year warranty. Bonded DuPontTM Tyvek® fabric top provides long-lasting protection from UV-rays and water; air vents reduce wind lofting and inside moisture. Adjustable tension panels and elasticized hem corners provide a custom-like fit while integrated straps and a weighted toss puck system make installation simple. Long zipper pulls reduce the need for a ladder. Zippered panels allow for easy access to RV doors and storage compartments; a repair/reinforcement patch is included along with a compression bag for easy packing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Transmission Filter (83-300)
- MI-T-M Unloader Kit (70-0180)
- HOLLAND BAR STOOL CO 60" Michigan Grill Cover (GC60MichUn)
- HOMEVENUS 4 Heads Full Spectrum LED Grow Lights With Tripod For Indoor Plants (GLT04)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Veranda Medium Rectnngle/Oval Table/Chair Cover, Antique Beige, 90"x60" (55-458-031501-00)
- CLASSIC ACCESSORIES Ravenna Small Tall Round Table/Chair Set Cover, Grey, 62"x62" (55-187-015101-EC)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- SHIELD-TITANIUM Shield-Titanium COV-TC23 3-Layer Sofa Cover (COV-TC23)
- Classic Accessories Patio Furniture