Shop All Furniture Covers
Classic Accessories
OverDrive SkyShield Grey Class B RV Cover, 20 ft x 117"H
Mfr # 80-470-143101-EX
Zoro # G9792826
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 85 in
- Length 246 in
- Color Black/Grey/Snow White
- Material 70% Woven Polyester, 30% Polyethylene
- Cover Dimensions 20 ft x 117 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-470-143101-EX
- Zoro # G9792826
- UPC # 052963047691
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 85 in |
Length | 246 in |
Cover Dimensions | 20 ft x 117 in H |
Size | 20 ft x 117 in H |
Height | 96 in |
Details
Item | Grey Class B RV Cover,Skyshield,20Ftx117 |
Color | Black/Grey/Snow White |
Material | 70% Woven Polyester, 30% Polyethylene |
Description
Water-repellent SkyShieldTM RV covers resist tears and scratches for durable, all-season protection. With the strong DuPontTM Tyvek® fabric, your RV will be ready for your next adventure. When you buy from Classic Accessories, you’ll receive peace of mind, thanks to our hassle-free warranty program. If you experience a problem with workmanship or materials within the warranty period, we invite you to file a simple claim on our website, backed by our Customer Support Team.. Class B RV Cover: Fits Class B RV up to 20'L, 117" max H (60"W front, 85"W back). Cover purchase includes 4-year warranty. Bonded DuPontTM Tyvek® fabric top provides long-lasting protection from UV-rays and water; air vents reduce wind lofting and inside moisture. Adjustable tension panels and elasticized hem corners provide a custom-like fit while integrated straps and a weighted toss puck system make installation simple. Long zipper pulls reduce the need for a ladder. Zippered panels allow for easy access to RV doors and storage compartments; a repair/reinforcement patch is included along with a compression bag for easy packing. The height dimension is the maximum recommended measurement from the ground to the rooftop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Chest Cooler, 120 qt Capacity (3000006569)
- PERKY-PET Food Hummingbird 2Lb (244SFB)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- BOND Super Steel Plant and Tree Stakes (SS3)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21" (60-015-010301-RT)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- GARDENWARE 33 x 35 x 36 in. Premium Oversized Chair Cover, Dark Brown (GA2670007)
- Classic Accessories Furniture Covers