Shop All Furniture Covers
Classic Accessories
OverDrive RV Windshield Cover, White, 80"x33"
Mfr # 80-418-222801-RT
Zoro # G9790954
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 33 in
- Length 80 in
- Color Snow White
- Material 100% Polyvinyl Chloride with laminated Knit Polyester backing
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-418-222801-RT
- Zoro # G9790954
- UPC # 052963041729
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 33 in |
Length | 80 in |
Height | 42 in |
Details
Item | RV Windshield Cover,White |
Color | Snow White |
Material | 100% Polyvinyl Chloride with laminated Knit Polyester backing |
Description
The Over Drive RV Windshield Cover by Classic Accessories provides privacy, keeping your interior cool and protected from sun damage. When you buy a Classic Accessories RV cover you are not just getting a cover; you’re also purchasing peace of mind. Not only will you be protected from the elements, but you’ll be protected with the easiest warranty in the industry. If your product fails within the warranty period, look for us online and take advantage of our Hassle-Free warranty program supported by our US-based customer service team. Internal non-scratch magnets ensure a customfit—no tools necessary. Fast, easy fit—lays over windshield and secures to doors. Security strap slides over side window. Rugged wipe-clean vinyl with a soft non-scratch backing. Handy storage bag. Provides UV protection to the interior of your RV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR MANUFACTURING Gilmour Manufacturing 7152010 Sprinkler Plastic Oscillator; 3600 Sq.ft. (7152010)
- A.R. NORTH AMERICA Seal Ring (AR480671)
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- STRUCTRON Rice Shovel, 48 in L Premium Fiberglass Handle (49748)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- CLASSIC ACCESSORIES Veranda Prep Table Cover, Small (56-308-021501-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- Classic Accessories Furniture Covers