Shop All Recreational Vehicle Accessories
Classic Accessories
OverDrive PolyPRO 3 Grey Teardrop Trailer Cover, 12 ft - 15 ft L
Mfr # 80-480-173101-RT
Zoro # G9792853
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 84 in
- Color Grey/Snow White
- Material 100% Non-woven Polypropylene
- Length 144 in
- Height 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-480-173101-RT
- Zoro # G9792853
- UPC # 052963050028
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width | 84 in |
Length | 144 in |
Height | 144 in |
Size | 12 ft - 15 ft L x 7 ft W |
Details
Item | Grey Teardrop Trailer Cover,PolyPRO 3,12 |
Color | Grey/Snow White |
Material | 100% Non-woven Polypropylene |
Description
Durable PolyPRO 3 RV covers by Classic Accessories provide all season weather protection. Heavy duty, triple ply PolyPRO 3 fabric tops and quick drying PolyPRO 1 sides protect while reducing bulk. When you buy a Classic Accessories RV cover you are not just getting a cover; you’re also purchasing peace of mind. Not only will you be protected from the elements, but you’ll be protected with the easiest warranty in the industry. If your product fails within the warranty period, look for us online and take advantage of our Hassle-Free warranty program supported by our US-based customer service team.. TRAVEL TRAILER COVER: Fits teardrop trailers up to 12' - 15'L, 7'W trailer body. CAMPER COVER WITH WARRANTY: Storage bag included, includes 3-year warranty. RV STORAGE COVER: Triple-ply PolyPRO 3 keeps out rain and snow. Thick, triple-ply top and single-ply sides protect against rain, snow, dirt, nicks and scratches for all-season protection, side release buckles and straps with 2 connection points on each side to secure cover, provided toss bag helps reduce crawling under the RV. RV ACCESSORIES: Elasticized hem corners provide a custom fit, integrated air vent system combined with quick drying PolyPRO 1 sides reduce wind stress and vent inside moisture, includes 1 air vent on each side. RV COVER WITH ACCESS PANELS: Zippers for access to rear and side panels during storage. *FIT DIMENSIONS include only the Trailer Body, tow hitch not included. Not designed to entirely cover the wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- SPOTON Sprayer Nozzle Cleaner (27860)
- JONES STEPHENS Garden Hose Fitting, MH x FH, 3/4x3/4" (G20111)
- ESPOMAMPANY 18LB Tree Tone (TR18)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Black (18-122-010401-00)
- CLASSIC ACCESSORIES Trailer Cover, 37 ft-41 ft L, Black/Grey/White (80-366-101901-EX)
- CLASSIC ACCESSORIES Rear Windshield, Blck UTV (78637)
- CLASSIC ACCESSORIES UTV Bench Cover Set, Black (18-135-010403-00)
- CLASSIC ACCESSORIES Camper Cover, 8 ft.-10 ft. Campers, Grey (80-258-141001-00)
- CLASSIC ACCESSORIES Caravan Cover, 18 ft-20 ft L Trailers, Grey (80-304-163101-RT)
- AP PRODUCTS AP Products 012-DP500 8 X 1 Self-Tapping 1/4" Hex Head Screw, Pack of 500 - 1" (012-DP500 8 X 1)
- Classic Accessories Recreational Vehicle Accessories