Shop All Furniture Covers
Classic Accessories
OverDrive - PermaPRO General Purpose Furniture Cover Grey, 102"x72"
Mfr # 80-410-041001-RT
Zoro # G7537953
original price:
$64.65
10% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Length 102 in
- Color Grey
- Material 100% Woven Polyester
- Cover Dimensions 100 in L x 70 in W x 30 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 80-410-041001-RT
- Zoro # G7537953
- UPC # 00052963037685
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 102 in |
Cover Dimensions | 100 in L x 70 in W x 30 in H |
Height | 30 in |
Size | 100"L x 70"W x 30"H |
Details
Item | General Purpose Furniture Cover Grey |
Color | Grey |
Material | 100% Woven Polyester |
Description
General Purpose Furniture Cover Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter (45 083 02-S)
- BILLY GOAT Vanguard Engine, Power Rake (PR551V)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- HENGS Heng's JRP2120 Outside Damper - Flapper Only White (JRP2120)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- Classic Accessories Furniture Covers