Shop All Furniture Covers
Classic Accessories
Outdoor TV Cover, 51"
Mfr # 55-793-191501-00
Zoro # G7296359
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 53 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 51 in W x 4.5 in D x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-793-191501-00
- Zoro # G7296359
- UPC # 052963033373
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 5 in |
Length | 53 in |
Cover Dimensions | 51 in W x 4.5 in D x 33 in H |
Size | 51 in W x 4.5 in D x 33 in H |
Height | 35 in |
Details
Item | Cover,Outdoor TV,51" |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Outdoor TV,51 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Hedge Trimmer Kit, 1P 2.5Ah Battery, 40V (HT4221-10)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- BLOEM Water Can Dlx Ylw 2.5G (DWC2-23)
- DUTTON-LAINSON Fuel Filtr Elmnt Wtrblck (496-5)
- CLASSIC ACCESSORIES Terrazzo Round Ottoman Cover, Medium, Sand, 32"x32" (55-911-032001-EC)
- CLASSIC ACCESSORIES Cover, Rnd Air Conditioner, Beige (73122)
- CLASSIC ACCESSORIES Ravenna High Back Patio Chair Cover, 35"x28", 4PK (55-144-015101-4PK)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Ravenna Patio Furniture, 140 in L x 70 in W x 30 in H (55-908-055101-EC)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- Classic Accessories Furniture Covers