Shop All Patio Cushions & Pillows
Classic Accessories
Montlake Water-Resistant 50" Papasan Cushion, Heather Henna
Mfr # 60-539-046601-EC
Zoro # G1383589
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam
- Width 52
- Size 52"DIA x 5"T
- Height 5
- Features DIMENSIONS: Fits 42-50” Dia, 5” thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-539-046601-EC
- Zoro # G1383589
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 52 |
Size | 52"DIA x 5"T |
Height | 5 |
Length | 52 |
Overall Width | 52 |
Overall Length | 52 |
Details
Color | Heather Henna |
Material | Shell: 100% Woven Polyester; Fill: 100% Polyurethane Foam |
Features | DIMENSIONS: Fits 42-50” Dia, 5” thick |
Weight | 10.14 |
Thickness | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- A & I PRODUCTS Pulley, Flat Idler 6" x6" x2" (A-B1AY23)
- LOGO BRANDS Tennessee Team Stripe Full-Size Composite Football (217-93FC-1)
- SUNBELT Saw Pruner Kit - Notch Sentei - 3 Section Telescoping Aluminum 16' 0" x0" x0" (A-B1AB317739)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Indigo (60-540-045501-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 19" (60-388-016401-RT)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- PROACTIVE MEDICAL PRODUCTS Protekt Gel-Foam Cushion - 18in x 18in x 3in - (74003)
- Classic Accessories Patio Furniture