Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Slipcover, Heather Indigo, 23"x23"
Mfr # 60-132-015501-RT
Zoro # G7291678
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Length 23 in
- Color Heather Indigo
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 23 in x 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-132-015501-RT
- Zoro # G7291678
- UPC # 052963031089
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 23 in |
Cover Dimensions | 23 in x 23 in |
Height | 5 in |
Size | 23 in x 23 in |
Details
Item | Cover,Slip,Sqr Lounge Seat,Blue |
Color | Heather Indigo |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge Seat,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose, 12 326 05 (12 326 05-S)
- AGRI-FAB Lawn Spreader Cover (69711)
- PYLE Foam Isolation Pad W/Steel Plate (L) (PSI08)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 2.5 in. Square, .45 Thru .58 Caliber, 540-Pack w/ Plastic Tray (BT-CP-S-2-1/2-540)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- CLASSIC ACCESSORIES Terrazzo Hb Chair Cover (58932)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- Classic Accessories Furniture Covers