Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Slipcover, Heather Grey, 21"x21"
Mfr # 60-202-011001-RT
Zoro # G7291483
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 21 in
- Length 21 in
- Color Heather Grey
- Material 93% Woven Polyester, 7% Cotton Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-202-011001-RT
- Zoro # G7291483
- UPC # 052963032161
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 21 in |
Length | 21 in |
Cover Dimensions | 21 in x 21in |
Height | 5 in |
Size | 21 in x 21in |
Details
Item | Cover,Slip,Sqr Lounge Seat,Grey |
Shape | Rectangular |
Color | Heather Grey |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge Seat,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENOZ Moth Bar 6 oz (496.6T)
- ILC Replacement Ezgo / Cushman / Textron Heavy Duty 36 Volt Solenoid RXV Electric Model Year 2009 (HEAVY DUTY 36 VOLT SOLENOID RXV ELECTRIC MODEL FO)
- STENS New Pto Clutch For Warner 5218-225, 5218-165, Grasshopper 388740 (255-865)
- MALLORY Snow Broom/Scraper, 10-3/4" Head Width (583-EPCFPV)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- Classic Accessories Patio Furniture