Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Light Charcoal, 25"x25"
Mfr # 60-161-010801-RT
Zoro # G7291650
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Length 25 in
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 25 in x 25 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-161-010801-RT
- Zoro # G7291650
- UPC # 052963031379
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 25 in |
Cover Dimensions | 25 in x 25 in |
Height | 5 in |
Size | 25 in x 25 in |
Details
Item | Cover,Slip,Sqr Lounge Seat,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge Seat,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON ControlCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 18" (188PXLBK095)
- VALTERRA Phoenix Faucets by Valterra PF284008 Renewable Brass Seats for 2 and 3-Valve Tub/Showers - Pair (PF284008)
- DB ELECTRICAL Radiator Fan For Kubota B7300HSD B7400HSD B7410D BX1500D BX1800D 15872-74110 (1906-1003)
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Grey, 15"x15" (60-064-011001-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- Classic Accessories Furniture Covers