Shop All Furniture Covers
Classic Accessories
Montlake Square Lounge Seat Cushion Slipcover, Light Charcoal, 23"x23"
Mfr # 60-160-010801-RT
Zoro # G7291748
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Length 23 in
- Material 93% Woven Polyester, 7% Cotton Cord
- Cover Dimensions 23 in x 23 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-160-010801-RT
- Zoro # G7291748
- UPC # 052963031362
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 23 in |
Length | 23 in |
Cover Dimensions | 23 in x 23 in |
Height | 5 in |
Size | 23 in x 23 in |
Details
Item | Cover,Slip,Sqr Lounge,Seat Cushion,Grey |
Color | Light Charcoal |
Material | 93% Woven Polyester, 7% Cotton Cord |
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- NUPLA 14 ga Square Point Shovel, Steel Blade, 27 in L Black Fiberglass Handle (6894314)
- OREGON Edger Blade (40-141)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male Water Hose Coupler Plug (CPW19)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES 58" Grill Cover (56-397-030401-RT)
- CLASSIC ACCESSORIES Ravenna Rectangular/Oval Patio Table Cover, 72" L x 44" W x 23" H (56-043-045101-EC)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- Classic Accessories Furniture Covers